DESCRIPTION

American Flow Control-Acipco 4-1/2 in. Hydrant Open Left (Less Accessories)

AFCMK73LAOLNSTZ

Depth of Trench:

SPECIFICATIONS

AWWA Specifications
AWWA C-502
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
FM Approved
Yes
Height
30-1/2 in
Material
Bronze
Maximum Pressure
250 psig
UL Listed
Yes
Valve Size
4-1/2 in
Width
10-13/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY