5-1/4 in. 250psig Fire Hydrant in Yellow

You last purchased this on
 
American Flow Control

American Darling® B-84-B 5-1/4 in. 250psig Fire Hydrant in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

American Darling® B-84-B 5-1/4 in. 250psig Fire Hydrant in Yellow

  • Fast #
  • Part #AFCB84BBARSECCO
  • Item #7221670
  • Manufacturer Part #B-84-B
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-502
Brand Model Compatibility:
B-84-B Fire Hydrants
Collection:
American Darling® B-84-B
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
Yes
Height:
30-1/2 in
Material:
Ductile Iron
Pressure - Maximum:
250 psig
Product Type:
Spring
UL Listed:
Yes
Valve Size:
5-1/4 in
Width:
10-13/100 in