American Flow Control-Acipco

American Darling® B-84-B Yellow 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

Part #AFCB84BLAORNCOLA  |  Manufacturer Part #8626495

Depth of Trench:

3 ft 6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AWWA Specifications: AWWA C-502

Collection: American Darling® B-84-B

Color Finish: Yellow

Depth of Trench: 3 ft 6 in

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Height: 30-1/2 in

Material: Ductile Iron

Maximum Pressure: 250 psig

UL Listed: Yes

Valve Size: 5-1/4 in

Width: 10-13/100 in