4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
American-Darling® Mark 73 4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Top travel stop nut provides a positive limit to main rod travel
- Epoxy primer and polyurethane coating system upper barrel is provided with an e-coat primer and a two-part polyurethane top coat for improved durability, color and gloss retention
- Size and shape of operating nut and nut on cap, threading on nozzles and caps and the direction of opening made to specification
- Hydrant seat Constructed of bronze, with near-vertical machined seating surface with two drain ports
- Hydrant seat is constructed of bronze, Design includes a near-vertical machined seating surface with two drain ports
- Base nut and bolts: stainless steel for corrosion resistance
- Drain Lever: Rugged bronze Lever Performs Dual Function as Carrier for Drain Lever Pads and as Wrench to Remove Working Part
- Stainless Steel hydrant Spring: Assures Quick Drain Closure and allows Throttling
- Open right valve
- Lower barrel the ductile iron lower barrel provides extra strength against traffic impact damage
Specifications
- AWWA:
- AWWA C-502
- Collection:
- American-Darling® Mark 73
- Depth of Trench:
- 4-1/2 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- Yes
- Height:
- 30-1/2 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 4-1/2 in