DESCRIPTION

American Flow Control-Acipco Fire Hydrant Open Right (Less Accessories)

AFCB62BLAORLEW

Depth of Trench:

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Color Finish
Yellow
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
FM Approved
No
Height
28-63/100 in
Material
Bronze
Maximum Pressure
250 psi
UL Listed
Yes
Valve Size
5-1/4 in
Width
11-13/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY