• Cart

DESCRIPTION

American Flow Control-Acipco Series 2100 Epoxy Coated Ductile Iron Flanged Check Valve

AFC21

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61 Annex G, ANSI A21.10, ANSI C508, ANSI C550
ASME Specifications
ASME B16.1
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-110, AWWA C-508, AWWA C-550
Coating
Epoxy
Collection
Series 2100
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
11 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
250#
UL Listed
No
Valve Body Style
Resilient Seated
Valve Disc Material
Ductile Iron
Valve Port Opening
Full Port
Valve Size
3 in
Valve Type
Check Valve

Starting at
Call for Pricing
  • QUANTITY