American Flow Control-Acipco Gland Resilient Seat Check Valve
AFC210NA29MG
Valve Size:
SPECIFICATIONS
- End Connection 1
- Mechanical Joint
- End Connection 2
- Mechanical Joint
- End Connections
- Mechanical Joint
- Material
- Ductile Iron
- Maximum Pressure
- 250 psi
- Valve Size
- 6 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday