Nitrile Stuffing Box Gasket for 10 in. 2500 Resilient Wedge Gate Valve

You last purchased this on
 
American Flow Control

Nitrile Stuffing Box Gasket for 10 in. 2500 Resilient Wedge Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

Nitrile Stuffing Box Gasket for 10 in. 2500 Resilient Wedge Gate Valve

  • Fast #
  • Part #AFC25105
  • Item #4096905
  • Manufacturer Part #2510 #5
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
10 in 2500 Resilient Wedge Gate Valve
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
Material Type:
Nitrile
NSF Certified:
No