• Cart

DESCRIPTION

American Flow Control-Acipco Open Left Assembled Fire Hydrant (Less Accessories)

AFCH475WB77L0DDP

Depth of Trench:

SPECIFICATIONS

AWWA Specifications
AWWA C-151, AWWA C-502, AWWA C-550
Depth of Trench
3 ft
FM Approved
No
Maximum Pressure
250 psi
UL Listed
No
Valve Size
4-3/4 in

Starting at
Call for Pricing
  • QUANTITY