• Cart

DESCRIPTION

  • Asphalt lining and coating
  • Bronze disc face
  • Horizontal left hand lever and weight
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Valve Zinc plated bolts

American Flow Control-Acipco Series 52-SC Cast Iron Flanged Check Valve

AFC52SCLW

Valve Size:

SPECIFICATIONS

Collection
Series 52-SC
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Cast Iron
Pressure Class
200#
Valve Disc Material
Bronze
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Bronze
Valve Size
3 in
Valve Type
Check Valve

Starting at
Call for Pricing
  • QUANTITY