DESCRIPTION

American Flow Control-Acipco Waterous Classic Pacer Fire Hydrant

AWB67250MJLA

Depth of Trench:

SPECIFICATIONS

AWWA Specifications
AWWA C-502
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
FM Approved
No
Height
30-69/100 in
Maximum Pressure
250 psi
UL Listed
No
Valve Size
5-1/4 in

Starting at
Call for Pricing
  • QUANTITY