5-1/4 in. x 5 ft. Mechanical Joint Open Left Bury Hydrant (Less Accessories)
Waterous Pacer® 5-1/4 in. x 5 ft. Mechanical Joint Open Left Bury Hydrant (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C502
- AWWA:
- AWWA C-502
- Coating:
- Epoxy
- Collection:
- Waterous Pacer®
- Depth of Trench:
- 5 ft
- FM Approved:
- Yes
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Seat Material:
- Bronze
- Valve Size:
- 5-1/4 in