Alpha™ 2500 Series 6 in. Restrained Joint Ductile Iron Open Left Resilient Wedge Gate Valve

Part #AFC25ALSTDOL  |  Manufacturer Part #2606ALAFAA

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open left direction
  • The ALPHA inlet is compatible with several pipe materials, including ductile iron, cast iron, HDPE and PVC pipe
  • The ALPHA restrained joint also works with the pressure to achieve restrain
  • Significantly Reduces Installation Times: Compared to mechanical joint, which uses up to eight T-head and eight wedge bolts on each end, the ALPHA restrained joint uses only one top-mounted stainless steel bolt
  • Preassembled: Unlike the mechanical joint, the ALPHA restrained joint comes with the restraint accessories attached. Another money and time saver

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550]

ASME Specifications: [ASME B16.1, ASME B16.4]

ASTM Specifications: [ASTM A-536, ASTM B-763, ASTM D-2000]

AWWA Specifications: [AWWA C-151, AWWA C-515, AWWA C-550]

Application: [Fire, Irrigation, Potable Water, Sewage]

Coating: Fusion Bonded Epoxy

Collection: Alpha™ 2500 Series

Ductile Iron Pipe Type: Ductile Iron Restrained Joint Pipe

End Connection 1: Restrained Joint

End Connection 2: Restrained Joint

End Connections: Restrained Joint

FM Approved: Yes

Length: 12-64/79 in

MSS Specifications: [MSS SP-45, MSS SP-113]

Material: Ductile Iron

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Body Style: Open Left

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Port Opening: Valve Stem

Valve Seat Material: Metal

Valve Size: 6 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water