American Flow Control
American Darling® B-62-B 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Part #AFCB62BLAORT | Item #2250198 | Manufacturer Part #B-62-B
Call for Pricing
Depth of Trench:
How to get it:
Product Details
Documents
Specifications
AWWA Specifications: AWWA C-502
Collection: American Darling® B-62-B
Depth of Trench: 5 ft 6 in
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint x Mechanical Joint
Material: Ductile Iron
UL Listed: Yes
Valve Size: 5-1/4 in