Red 8 ft. Mechanical Joint Assembled Fire Hydrant
American Darling® B-62-B Red 8 ft. Mechanical Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C502
- AWWA:
- AWWA C-502
- Collection:
- American Darling® B-62-B
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth of Trench:
- 8 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- Yes
- GSA Approved:
- No
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Maximum:
- 400 psi
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Size:
- 5-1/4 in