American Flow Control
American Darling® B-62-B Yellow 4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Part #AFCB62BLAORLEW | Item #3811904 | Manufacturer Part #B-62-B
Depth of Trench:
4 ft 6 inHow to get it:
Product Details
Documents
Specifications
AWWA Specifications: AWWA C-502
Collection: American Darling® B-62-B
Color Finish: Yellow
Depth of Trench: 4 ft 6 in
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint x Mechanical Joint
FM Approved: No
Height: 28-63/100 in
Material: Bronze
Maximum Pressure: 250 psi
UL Listed: Yes
Valve Size: 5-1/4 in
Width: 11-13/100 in