American Darling® B-84-B 2 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

Part #AFCB84BLAOLSMJSILV  |  Item #7210368  |  Manufacturer Part #B84BLAOLS6MJSILV

Call for Pricing

Depth of Trench:

2 ft 6 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 9

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

AWWA Specifications: AWWA C-502

Collection: American Darling® B-84-B

Depth of Trench: 2 ft 6 in

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint x Mechanical Joint

FM Approved: Yes

Maximum Pressure: 500 psig

UL Listed: Yes

Valve Size: 5-1/4 in