American Darling® B-84-B 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

Part #AFCB84BLAOLNBJWSA  |  Item #7069538  |  Manufacturer Part #94-21886

Call for Pricing

Depth of Trench:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The main valve closure shall be of the compression type
  • Traffic feature must be designed for easy 360 rotation of nozzle section during field installation
  • The main valve opening shall not be less than 5-1/4 in. and be designed so that removal of all working parts can be accomplished without excavating
  • The hydrant valve shall be constructed of EPDM rubber and have a vertical taper of 20° or less
  • The bronze seat shall be threaded into an all bronze drain ring
  • The draining system of the hydrant shall be bronze and positively activated by the main operating rod
  • Hydrant barrels shall be made of ductile iron. Nozzles shall be retained by collars Threaded-in nozzles and nozzles using set screws, are not allowed
  • Hydrant upper barrel shall be factory coated with electrode position (E-coat) epoxy primer and catalyzed two part polyurethane top coating. Base shall be coated with fusion bonded epoxy. All bolting below grade shall be 304 stainless steel
  • Friction loss not to exceed 3.0 psig at 1000 gpm through 4-1/2 in. pumper nozzle
  • Hydrants shall be equal to the 5-1/4 in. American-Darling B-84-B-5 by AMERICAN Flow Control fire hydrant

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI C502, ANSI C600

ASTM Specifications: ASTM D-1785, ASTM D-2241

AWWA Specifications: AWWA C-151, AWWA C-502, AWWA C-600, AWWA C-900, AWWA C-906, AWWA M-17

Coating: Epoxy, Fusion Bonded Epoxy, Polyurethane

Collection: American Darling® B-84-B

Depth of Trench: 3 ft 6 in

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Flow Rate: 1000 gpm

Height: 30-1/2 in

High Pressure: 250

Material: Bronze, Ductile Iron, Grey Iron, Stainless Steel

Maximum Pressure: 500 psig

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Recommended Valve Application: Fire, Water

UL Listed: Yes

Valve Body Style: Open Left

Valve Seat Material: Bronze

Valve Size: 5-1/4 in

Weight: 335

Width: 10-13/100 in