3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

You last purchased this on
 
American Flow Control

American Darling® B-84-B 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

American Darling® B-84-B 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BLAOLNCCTX
  • Item #2048015
  • Manufacturer Part #B84B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Valve open left
  • Size and shape of operating nut and nut on cap, threading on nozzles and caps and the direction of opening made to specification
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • 250 psig rated working pressure
  • Ductile iron upper barrel, lower barrel, base and housing
  • Easy 360° rotation of nozzle section
  • Upper barrel is furnished with an e-coat primer and a two-part polyurethane top coat for durability, gloss and color retention
  • Valve top, valve bottom and base coated with fusion bonded epoxy coating
  • Stainless steel bolting below grade
  • Tested at 500 psig
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C502
AWWA:
AWWA C-502
Collection:
American Darling® B-84-B
Depth of Trench:
3 ft 6 in
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Height:
30-1/2 in
Material:
Ductile Iron
NSF Certified:
Yes
Pressure - Maximum:
500 psig
UL Listed:
Yes
Valve Size:
5-1/4 in
Weight:
335 lb