4 ft. Mechanical Joint Assembled Fire Hydrant
American-Darling® B-84-B-5 4 ft. Mechanical Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This hydrant meets or exceeds all requirements of ANSI/AWWA C502 for dry-barrel hydrants
- The American-Darling 5-1/4” B?84?B?5 fire hydrant has all the features you expect from a high-quality fire hydrant
- The American-Darling 5-1/4” B?84?B?5 fire hydrant is AWWA rated at 250 psig and is seat tested at 500 psig
- The American-Darling 5-1/4” B?84?B?5 fire hydrant is UL listed and FM approved in applicable configurations
- The American-Darling 5-1/4” B-84-B-5 fire hydrant is certified as complying with NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372, which exhibit compliance with the U.S. Safe Drinking Water Act
- The epoxy-primed and polyurethane top-coat system on the external surfaces on the upper barrel provides a durable, high-gloss finish that, under normal conditions, should continue to look good for years without repainting
- The all-bronze seat and bronze drain ring assure that the fire hydrant is easily repaired by just one person
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C502, ANSI C600
- ASTM:
- ASTM D-1785, ASTM D-2241
- AWWA:
- AWWA C-151, AWWA C-502, AWWA C-600, AWWA C-900, AWWA C-906, AWWA M-17
- Coating:
- Epoxy, Fusion Bonded Epoxy, Polyurethane
- Collection:
- American-Darling® B-84-B-5
- Depth of Trench:
- 4 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Flow Rate:
- 1000 gpm
- Height:
- 30-1/2 in
- Material:
- Bronze, Ductile Iron, Fiber, Grey Iron, Plastic, Plated Steel, Rubber, Stainless Steel
- Material Type:
- Buna-N, EPDM, Nylatron®, PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Maximum:
- 500 psig
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Style:
- Open Left
- Valve Seat Material:
- Bronze
- Valve Size:
- 5-1/4 in
- Weight:
- 355 lb
- Width:
- 10-13/100 in