5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

You last purchased this on
 
American Flow Control

American Darling® B-84-B 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

American Darling® B-84-B 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BLAOLTCLV
  • Item #3037162
  • Manufacturer Part #B84BLAOLTCLV
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Seat tested at 500 psig
  • Depth of trench is the nominal distance from groundline to bottom of connecting pipe
  • Bronze seat and bronze drain ring
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B
AWWA:
AWWA C-502
Collection:
American Darling® B-84-B
Depth of Trench:
5 ft 6 in
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
Material:
Ductile Iron
Pressure - Maximum:
200 psig
UL Listed:
Yes
Valve Size:
5-1/4 in