American Flow Control
American Darling® B-84-B 5 ft. Mechanical Joint Assembled Fire Hydrant
Part #AFCB84BLAOLSSZDUR | Item #7361091 | Manufacturer Part #B-84-B-5
Depth of Trench:
5 ftProduct Details
Documents
Specifications
AWWA Specifications: AWWA C-502
Collection: American Darling® B-84-B
Depth of Trench: 5 ft
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Material: [Cast Iron, Stainless Steel]
Maximum Pressure: 500 psig
UL Listed: Yes
Valve Size: 5-1/4 in