American Flow Control
American Darling® B-84-B 6 ft. Mechanical Joint Assembled Fire Hydrant
Part #AFCB84BTULAOLUHOU | Item #3026502 | Manufacturer Part #B84BTULAOLUHOU
Call for Pricing
Depth of Trench:
6 ftPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 9
How to get it:
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- Valve open left
- Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
- Valve top, valve bottom and base coated with fusion bonded epoxy coating
Documents
Specifications
AWWA Specifications: AWWA C-502
Collection: American Darling® B-84-B
Depth of Trench: 6 ft
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint x Mechanical Joint
Material: Ductile Iron
UL Listed: Yes
Valve Size: 5-1/4 in