American Flow Control
American Darling® B-84-B Yellow 4 ft. Mechanical Joint Assembled Fire Hydrant
Part #AFCB84BLAOLPA | Item #7225743 | Manufacturer Part #AFCB84BLAOLPALPHA
Depth of Trench:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
ANSI Specifications: ANSI 372, ANSI 61, ANSI C502
ASTM Specifications: ASTM 2565-99, ASTM 523-89, ASTM A-126 Class B, ASTM A-307, ASTM A-536, ASTM B-117-02, ASTM D-2244-02, ASTM D-3359-02
AWWA Specifications: AWWA C-502
Coating: Fusion Bonded Epoxy, Polyurethane
Collection: American Darling® B-84-B
Color Finish: Yellow
Color Finish Category: Yellows
Depth of Trench: 4 ft
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint x Mechanical Joint
FM Approved: Yes
GSA Approved: No
Height: 30-1/2 in
High Pressure: 250
Maximum Pressure: 500 psi
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Recommended Valve Application: Water
UL Listed: Yes
Valve Body Material: Ductile Iron
Valve Seat Material: Bronze
Valve Size: 5-1/4 in
Weight: 355
Width: 10 in