Yellow 8 ft. Mechanical Joint Assembled Fire Hydrant
American Darling® B-84-B Yellow 8 ft. Mechanical Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Traffic feature must be designed for easy 360 rotation of nozzle section during field installation
- The main valve opening shall not be less than 5-1/4 in. and be designed so that removal of all working parts can be accomplished without excavating
- The main valve closure shall be of the compression type
- Hydrant upper barrel shall be factory coated with electrode position (E-coat) epoxy primer and catalyzed two part polyurethane top coating. Base shall be coated with fusion bonded epoxy. All bolting below grade shall be 304 stainless steel
- The draining system of the hydrant shall be bronze and positively activated by the main operating rod
- Hydrant barrels shall be made of ductile iron. Nozzles shall be retained by collars Threaded-in nozzles and nozzles using set screws, are not allowed
- The bronze seat shall be threaded into an all bronze drain ring
- The hydrant valve shall be constructed of EPDM rubber and have a vertical taper of 20° or less
- Hydrants shall be equal to the 5-1/4 in. American-Darling B-84-B-5 by AMERICAN Flow Control fire hydrant
- Friction loss not to exceed 3.0 psig at 1000 gpm through 4-1/2 in. pumper nozzle
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C502, ANSI C600
- ASTM:
- ASTM D-1785, ASTM D-2241
- AWWA:
- AWWA C-151, AWWA C-502, AWWA C-600, AWWA C-900, AWWA C-906, AWWA M-17
- Coating:
- Epoxy, Fusion Bonded Epoxy, Polyurethane
- Collection:
- American Darling® B-84-B
- Color Finish Name:
- Yellow
- Depth of Trench:
- 8 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Flow Rate:
- 1000 gpm
- Height:
- 30-1/2 in
- Material:
- Ductile Iron, Bronze, Stainless Steel, Grey Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Maximum:
- 500 psig
- Recommended Valve Application:
- Fire, Water
- UL Listed:
- Yes
- Valve Body Style:
- Open Left
- Valve Seat Material:
- Bronze
- Valve Size:
- 5-1/4 in
- Weight:
- 515 lb
- Width:
- 10-13/100 in