DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
  • Valve open left
  • Valve top, valve bottom and base coated with fusion bonded epoxy coating

American Flow Control B84B Mechanical Joint Hydrant Bury with Left Opening & Storz

AFCB84BLAOLPSZGVIL

Depth of Trench:

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
AWWA Specifications
AWWA C-502
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Material
Ductile Iron
Maximum Pressure
200 psig
UL Listed
Yes
Valve Size
5 1/4 in
Width
5-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS