DESCRIPTION

American Flow Control Ductile Iron Flange Resilient Wedge with Outside Screw & Yoke Stem Valve

AFC25DOSYFFOL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
AWWA Specifications
AWWA C-515, AWWA C-550
Coating
Fusion Bonded Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Ductile Iron
Maximum Pressure
250 psig
NSF Specifications
NSF 61
UL Listed
Yes
Valve Body Style
OS&Y
Valve Size
3 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS