• Cart

DESCRIPTION

  • 4" thru 66" valves are Certified to ANSI/NSF Standard 61
  • Designed for use in drinking water, sewage, fire protection systems as well as irrigation and backflow control
  • Ductile iron body, bonnet, wedge, operating nut and stuffing box
  • Fusion bonded epoxy coating
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Thrust washers

American Flow Control 2500 Series Ductile Iron Open Left Less Accessories Resilient Wedge Gate Valve

AFC25TTLAOL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550
ASME Specifications
ASME B16.1 Class 125, ASME B16.4
ASTM Specifications
ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241
AWWA Specifications
AWWA A-21.11, AWWA C-111, AWWA C-515, AWWA C-550
Application
Backflow Preventer, Fire, Irrigation, Potable Water, Sewage
Coating
Fusion Bonded Epoxy
Collection
2500 Series
Ductile Iron Pipe Type
Ductile Iron Tyton Joint Pipe
End Connection 1
Tyton Joint
End Connection 2
Tyton Joint
End Connections
Tyton Joint
FM Approved
Yes
Length
13 in
MSS Specifications
MSS SP-113, MSS SP-45
Material
Ductile Iron
Maximum Pressure
250 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Valve Body Style
Resilient Seated
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Operating Nut
Valve Port Opening
Valve Stem
Valve Seat Material
Metal
Valve Size
4 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY