DESCRIPTION

American Flow Control Ductile Iron Open Left Push-On Resilient Wedge Gate Valve

AFC250PPOL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
AWWA Specifications
AWWA C-515
Coating
Fusion Bonded Epoxy
End Connection 1
IPS
End Connection 2
Push On
End Connections
IPS x Push On
Material
Ductile Iron
Maximum Pressure
250 psig
Valve Size
2 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY