DESCRIPTION

  • CL250# raised face flanges available
  • Fusion-bonded epoxy coating complies with ANSI/AWWA C550
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Thrust washer
  • Triple O-ring stem seals

American Flow Control Ductile Iron Open Left Resilient Wedge Gate Valve

AFC250TTLAOL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B2.1
AWWA Specifications
AWWA C-515, AWWA C-550
Coating
Fusion Bonded Epoxy
End Connection 1
Tyton Joint
End Connection 2
Push On
End Connections
Tyton Joint x Push On
Material
Ductile Iron
Maximum Pressure
250 psig
NSF Specifications
NSF 61
UL Listed
Yes
Valve Size
6 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY