Upper Operator Nut for Waterous Pacer® Traffic Model WB77-1, Traffic Model WB67-250 and Non-Traffic Model W67-250

You last purchased this on
 
American Flow Control

Upper Operator Nut for Waterous Pacer® Traffic Model WB77-1, Traffic Model WB67-250 and Non-Traffic Model W67-250

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

Upper Operator Nut for Waterous Pacer® Traffic Model WB77-1, Traffic Model WB67-250 and Non-Traffic Model W67-250

  • Fast #
  • Part #AFCPACER17B
  • Item #2003565
  • Manufacturer Part #17B
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Upper operating nut for traffic model WB67-250 and non-traffic model W67-250 hydrants
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Waterous Pacer® Traffic Model WB77-1, Traffic Model WB67-250 and Non-Traffic Model W67-250
FM Approved:
No
Material:
Ductile Iron
NSF Certified:
No
Product Type:
Operator Nut
UL Listed:
No