DESCRIPTION

American Flow Control Flange Gasket for Resilient Wedge Valve

AFC10

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B2.1
AWWA Specifications
AWWA C-509, AWWA C-550
Coating
Fusion Bonded Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Ductile Iron
Maximum Pressure
250 psig
Valve Size
8 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY