DESCRIPTION

American Flow Control Flange Mechanical Joint Open Right with Accessories Resilient Wedge Gate Valve

AFC250FMOR

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B2.1
AWWA Specifications
AWWA C-509, AWWA C-550
Coating
Fusion Bonded Epoxy
End Connection 1
Flanged
End Connection 2
Mechanical Joint
End Connections
Flanged x Mechanical Joint
Material
Ductile Iron
Maximum Pressure
250 psig
Valve Size
6 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY