DESCRIPTION

American Flow Control Hydrant Bury

AFCMK7346GREEN

Depth of Trench:

SPECIFICATIONS

ASTM Specifications
ASTM A-307
AWWA Specifications
AWWA C-502
Material
Ductile Iron
Maximum Pressure
250 psig
UL Listed
Yes
Valve Size
4 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS