DESCRIPTION

  • Sizes: X - 1.125" and Y - 1.312"
  • Pentagon B operating nut for 5 1/4" B-62-B-5 hydrant

American Flow Control 12 x 5-1/4 in. Ductile Iron Hydrant Extension

AFCB84B12

Manufacturer Part #: 8004161

Length:

SPECIFICATIONS

Brand Model Compatibility
5-1/4 in American-Darling® B-62-B and B-84-B Fire Hydrants
Depth of Trench
12 in
Product Type
Hydrant Extension
Width
5-1/4 in

Print