DESCRIPTION

American Flow Control Open Left Resilient Wedge Gate Valve Antique Black Gold

AFC25FMLAOLBG

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B2.1
Coating
Fusion Bonded Epoxy
End Connection 1
Flanged
End Connection 2
Mechanical Joint
End Connections
Flanged x Mechanical Joint
Material
Ductile Iron
Maximum Pressure
250 psig
Valve Size
24 in
Valve Stem
Non-rising Valve Stem
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY