DESCRIPTION

  • Hex head bolt for traffic model WB67-250 and non-traffic model W67-250 hydrants
  • Products sold in select areas only. Please contact your local branch for availability in your area

American Flow Control Pacer Hex Head Bolt

AFCPACER6B

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Brand Model Compatibility
American Flow Control 5-1/4 in. Pacer Fire Hydrant
Fitting Size 1
5/8 in
Fitting Size 2
3 in
Material
Steel
Size
5/8 in x 3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday