DESCRIPTION

  • For traffic model WB67-250 and non-traffic model W67-250 hydrants
  • Products sold in select areas only. Please contact your local branch for availability in your area

American Flow Control Pacer Hex Nut

AFCPACER6C

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Brand Model Compatibility
American Flow Control 5 1/4� PACER Fire Hydrant
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Material
Stainless Steel
Size
5/8 in x 5/8 in