DESCRIPTION

  • For traffic model WB67-250 and non-traffic model W67-250 hydrants
  • Products sold in select areas only. Please contact your local branch for availability in your area

American Flow Control Pacer Upper Tube Seal

AFCPACER82

Fitting Sizes:

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Brand Model Compatibility
American Flow Control 5-1/4 in. Pacer Fire Hydrant
Fitting Size 1
2-3/8 in
Fitting Size 2
2-5/8 in
Fitting Sizes
2-3/8 in x 2-5/8 in
Material
Rubber

Starting at
Call for Pricing
  • QUANTITY