DESCRIPTION

American Flow Control Push-On Resilient Wedge Gate Valve with Gasket

AFC250TTWGOL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B2.1
AWWA Specifications
AWWA C-509, AWWA C-550
Coating
Fusion Bonded Epoxy
End Connection 1
Push On
End Connection 2
Push On
End Connections
Push On
Material
Ductile Iron
Maximum Pressure
250 psig
Valve Size
6 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY