American Flow Control
Series 2100 6 in. Epoxy Coated Ductile Iron Flanged Check Valve
Part #AFC2106 | Item #981473 | Manufacturer Part #2106NA29
Valve Size:
Product Details
- The body and cover are fusion-bonded epoxy coated inside and outside
- No outside lever, weight or spring required for closure
- One moving part
- No O-rings, packing, pins, bushings or bearings to wear out
- No bronze seat ring to wear or need replacing
- Suitable for buried service
- A factory-installed backflushing actuator can be furnished as an option
- Optional Open/Close indicator is also available
Documents
Specifications
ANSI Specifications: ANSI A21.10
ASME Specifications: ASME B16.1
ASTM Specifications: ASTM A-536
AWWA Specifications: AWWA C-508
Coating: Epoxy
Collection: Series 2100
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Fitting Size 1: 6 in
Fitting Sizes: 6 in
Length: 16 in
Material: Ductile Iron
Maximum Pressure: 250 psig
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Pressure Class: 125#
UL Listed: No
Valve Body Material: Ductile Iron
Valve Body Style: Resilient Seated
Valve Disc Material: Ductile Iron
Valve Port Opening: Full Port
Valve Size: 6 in
Valve Type: Check Valve