3 in. Cast Iron Flanged Check Valve

You last purchased this on
 
American Flow Control

Series 52-SC 3 in. Cast Iron Flanged Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

Series 52-SC 3 in. Cast Iron Flanged Check Valve

  • Fast #
  • Part #AFC52SCLWM
  • Item #90045
  • Manufacturer Part #C503A4H0703PRPR
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Soft seat are less prone to vibration
  • The stainless steel body and check provide lasting protection against reverse flow
  • The Apollo® 62-500 series check valves are ideally suited for lower flow applications in tough industrial environments
  • Straight through flow minimizes velocity change
  • Fluorocarbon (rubber) soft seat for reduced noise and vibration
  • Spring loaded For fast seating action
  • Bubble-tight shut-off, ideally suited for gaseous service
  • No radial alignment necessary
  • Made in USA
  • Spring is fully protected from flow stream
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI A21.10, ANSI C100, ANSI C508
ASME:
ASME B16.1
ASTM:
ASTM A-126 Class B, ASTM A-536, ASTM A-582, ASTM B-584, ASTM B-763
AWWA:
AWWA A21.10, AWWA C-110, AWWA C-508, AWWA C-550
Application:
Sewage
Collection:
Series 52-SC
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
11 in
MSS:
MSS SP-92
Material:
Iron, Bronze, Rubber
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
200
Pressure - Maximum:
400 psi
Pressure Class:
200#
Recommended Valve Application:
Water
Valve Body Material:
Iron
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Bronze
Valve Operator:
Lever
Valve Port Opening:
Full Port
Valve Seat Material:
Bronze
Valve Size:
3 in
Valve Type:
Swing Check Valve
Weight:
64 lb