DESCRIPTION

  • 4"–12" valves have a smooth waterway
  • CL250# raised face flanges available
  • Fusion-bonded epoxy coating complies with ANSI/AWWA C550
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Thrust washer
  • Triple O-ring stem seals

American Flow Control Threaded Ductile Iron Open Left Resilient Wedge Stem Valve Stainless Steel

AFC250DLAFSS

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
AWWA Specifications
AWWA C-515
Coating
Fusion Bonded Epoxy
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Material
Ductile Iron
Maximum Pressure
250 psig
NSF Specifications
NSF 61
UL Listed
Yes
Valve Size
2 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS