Waterous Pacer® 4 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant

Part #AFCWB67OLR6MJ5SZ  |  Item #2191127  |  Manufacturer Part #WB67 5 STORZ 4'6 6 MJ

Depth of Trench:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Waterous Pacer®

Depth of Trench: 4 ft 6 in

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Material: Ductile Iron

Valve Size: 5-1/4 in