4 ft. Mechanical Joint Assembled Fire Hydrant
Waterous Pacer® 4 ft. Mechanical Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Travel stop nut provides a positive limit to main rod travel
- Traffic section parts are designed to break at the ground line
- Ductile iron nozzle section and stand pipe is provided with an epoxy primer and polyurethane top coat for improved durability, color and gloss retention
- Bonze-to-bronze seating o-ring protected bronze valve seat threads into a bronze insert in the hydrant bottom
- Centrifugally cast ductile iron barrels stronger, smoother and more uniform than static cast barrels
- All-bronze drain no composition rubber, plastic or leather face to wear, peel or crack
- Flat bottom and strapping lugs all standard to make solid, straight installation faster and easier
- Stainless steel bolting below grade long-term corrosion resistance
- Open left valve
Specifications
- AWWA:
- AWWA C-502
- Collection:
- Waterous Pacer®
- Depth of Trench:
- 4 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- Yes
- Height:
- 26-19/50 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 5-1/4 in