5 ft. Mechanical Joint Assembled Fire Hydrant

You last purchased this on
 
American Flow Control

Waterous Pacer® 5 ft. Mechanical Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

Waterous Pacer® 5 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AWB67250FLGLAS
  • Item #1855616
  • Manufacturer Part #WB-67-250
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-151, AWWA C-550
Collection:
Waterous Pacer®
Depth of Trench:
5 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
Yes
Material:
Ductile Iron
Pressure - Maximum:
250 psi
UL Listed:
Yes
Valve Size:
5-1/4 in