Red 8-1/2 ft. NST 2-1/2 in. Open Left Fire Hydrant
Waterous Pacer® Red 8-1/2 ft. NST 2-1/2 in. Open Left Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI C502, ANSI 61, ANSI 372, ANSI A21.51
- ASTM:
- ASTM A-307, ASTM F-594, ASTM B-135, ASTM A-536 Grade 65-45-12, ASTM B-584
- AWWA:
- AWWA C-502, AWWA C-550, AWWA C-151
- Coating:
- Epoxy
- Collection:
- Waterous Pacer®
- Color Finish Name:
- Red
- Depth of Trench:
- 8 ft 6 in
- End Connection 1:
- NST
- End Connection 2:
- NST
- End Connections:
- NST x NST
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Maximum:
- 500 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Style:
- 3-way
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 5-1/4 in