Yellow 6 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Waterous® Classic Pacer ® Yellow 6 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Part interchangeability with the standard pacer design
- Ductile iron nozzle section, standpipes and base
- New classic look with time proven design features
- Complies fully with ANSI/AWWA C502 standard for dry-barrel fire hydrants
- Two-part catalyzed epoxy primer and polyurethane top coat system above grade
- 250 psig rated working pressure
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C502
- AWWA:
- AWWA C-502
- Collection:
- Waterous® Classic Pacer ®
- Color Finish Name:
- Yellow
- Depth of Trench:
- 6 ft 6 in
- End Connection 1:
- Flanged, Mechanical Joint, Tyton Joint
- End Connection 2:
- Flanged, Mechanical Joint, Tyton Joint
- End Connections:
- Flanged;Mechanical Joint;Tyton Joint
- FM Approved:
- Yes
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in
- Weight:
- 493 lb