American Foursquare VAN STRIP

Part #MVS12402PN  |  Item #3333714  |  Manufacturer Part #VS12402-PN

Type:

F1056108RC
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative American Foursquare collection
  • 2 A19 Medium 100 watt light bulbs
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative polished nickel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Collection: American Foursquare

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Height: 8-3/4 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Length: 14-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Type: F1056108RC

UL Listed: Yes

Volts: 120V

Watts: 100