DESCRIPTION

  • Manufactured for AGI in an ISO 9001 facility
  • Rugged precision made phosphor-bronze Bourdon tube movements assuring maximum accuracy (+/- 3-2-3%) under adverse field conditions
  • To be used with air or water only

American Granby 0 - 100 psi Steel Case Pressure Gauge

HIPG10024L

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
MIP
Fitting Size 1
1/2 in
Material
Plastic
Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday